Specifications:
- 4-Gang Decora/GFCI Device Decora Wallplate
- Midway Size
- Thermoset
- Device Mount.
Weights & Dimensions
| Width | 8.56 in |
| Height | 4.88 in |
Product Details
| Type | Midway Size |
| Mount | Device |
| Color | Almond |
| Gangs | 4 |
| Made in the USA | Yes |
| Material | Thermoset |
| Market Class | G55 |
| Manufacturers Part Number | 80612-T |
| PPC | 61 |
| Brand | Leviton |
Compliance & Certifications
| Certifications | UL/CSA |