Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dupli-Color

Model # :WBB659054

MPN #: ECS101

Dupli-Color® Automotive Metallic Coating Chrome 11 Oz. Aerosol - ECS101 - Pkg Qty 6

Product Description
Dupli-Color® Automotive Metallic products provide a brilliant metallic finish to automotive accessories, such as trim, grills, bumpers. Available in multiple colors, Dupli-Color Automotive Metallic products dry quickly to a durable and high gloss finish.

Features

  • EZ Touch™ Fan Spray Nozzle
  • Brilliant Metallic Finish
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Ideal For Use On Accessories, Trim, And Molding
PRICE
$63.00  Sold in packages of 6 / $10.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11 oz

Product Details

TypeMetallic
Size TypeAerosol
FinishMetallic
Package Quantity6
DescriptionAutomotive Metallic
ColorChrome
Manufacturers Part NumberECS101
BrandDupli-Color