Bevco® Dura Heavy-Duty Polyurethane Chair, Armless, Articulating Tilt, 24"- 29"H Seat, Black
Write a Review
|
Questions & Answers (0)
Product Description
Bevco's® heavy-duty polyurethane Dura chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments. The black polyurethane seat and back are impervious to water, oil, and most chemicals and are puncture resistant and easy to clean. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment. The large waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 24" - 29". The stool features a sturdy 22" diameter black tubular steel base with welded footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.
See price in cart
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 22 in |
| Height | 50 in |
| Weight Capacity | 350 lbs |
| Seat Width | 19-1/4 in |
| Seat Depth | '17-1/4 in |
| Seat Height | 29 in |
| Min Seat Height | 24 in |
| Max Seat Height | 29 in |
| Min Back Height | 45 in |
| Max Back Height | 50 in |
| Back Width | 15-1/2 in |
| Back Height | 14-1/2 in |
Product Details
| Frame Color Family | Black |
| Tilt Type | Articulating Tilt |
| Arm Type | Armless |
| Manufacturers Part Number | 7601D |
| Collection | Dura |
| Brand | Bevco |
| Type | Office Chair |
| Color | Black |
| Series | Dura |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA, GreenGuard |
| CAL 117 Certified | No |