Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182593

MPN #: 96484AQ

Cortech® USA Sabre Armless Chair, Gangable, 31"W x 32"D, Aqua

Product Description
Versatile, spacious chair intended for lounging, with the ability to stand alone or be bolted together. The ergonomic design of the Sabre Chair provides an exceptional and comfortable lounge seat. Its robust construction ensures a long-lasting seating solution for any indoor or outdoor environment. The chairs can be weighted with sand bags for flexible arrangements or bolted to the floor and ganged together for added security.

Features:
  • Durable, one-piece, rotationally molded design for increased strength. Constructed of high-impact "no break" polyethylene. No steel or wood components
  • Integral plinth base for increased stability and floor mounting integrity
  • Can be bolted together and to the floor via concealed pilot holes
  • Optional ballast door to add sandbags for supplemental weight onsite. Do Not Use Loose Sand
  • Sound dampening
  • 1500 lb. Static Load, ANSI/BIFMA X5.1-2011
  • Easy to clean, sanitize, and maintain
  • Flame Retardant (passes Cal 133)
  • Greenguard Gold Certified
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Manufactured to ISO Quality Standards in the USA
  • 10-Year Factory Warranty


PRICE
$505.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth32 in
Height33 in
Weight Capacity1500 lbs
Seat Height17 in

Product Details

TypeCorrectional Seating
Interior or Exterior UseInterior, Exterior
Frame Color FamilyAqua
ColorAqua
Mounting LocationFloor, Free Standing
Made in the USAYes
Seat Color FamilyAqua
MaterialPolyethylene
DescriptionArmless Chair
Arm TypeArmless
Manufacturers Part Number96484AQ
Stack and/or NestNo
Back TypeLow Back
Seat MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr