Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB2282051

MPN #: BP-SR225

Bird Barrier Dura-Spike Narrow w/Bond Bird Spikes, 24 ft. - BP-SR225

Product Description
Dura-Spike Bird Spikes are 100% stainless steel and are available in three-foot lengths for fast application. The base can be cut easily with snips or shears. It curves gently or takes hard bends to conform to the building's features.

Features
  • Where to Use: Ledges, parapets caps, roof peaks, chimneys
  • Target Bird: Pigeon and larger
  • Bird Pressure: Medium (Do not use where birds are nesting)
  • Material: Stainless Steel - 304 grade wires & base welded together
  • Installation: Base is glued or screwed to any surface
  • Installation Level: Easy


PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 ft
Width2-1/2 in

Product Details

TypeBird Spikes
Size Type3' Sections
MaterialStainless Steel
Package Quantity8 Sections
ColorSilver
Manufacturers Part NumberBP-SR225
BrandBird Barrier