Bird-X Stainless Steel Bird Spikes, 100' L - STS-100
Write a Review
|
Questions & Answers (0)
Product Description
Eliminate expensive recurring cleanup and repair costs by keeping pest birds away with these Stainless Steel Bird Spikes. These bird spikes are designed to keep birds off of siding, roofs, gutters, chimneys, statues, signs, windowsills, awnings, air conditioners, and cables, while reducing aesthetic and material damage and health and liability risks. Bird spikes install easily with nails, glue, or ties, and can even be installed on curved surfaces. The durable stainless steel construction resists corrosion and decay. Each section covers 2', and a spread of 5". Dimensions: 100'L.
PRICE
$315.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 5 in |
| Height | 4-3/10 in |
Product Details
| Type | Bird Spikes |
| Size Type | 2' Sections |
| Material | Stainless Steel |
| Package Quantity | 50 Sections |
| Color | Gray |
| Manufacturers Part Number | STS-100 |
| Brand | Bird-X |