Extremely versatile, our sign holders offer our customers a simple and efficient solution for displaying information that needs daily or constant update. Steel support rods adjusts to the height that's perfect for your needs. The dry erase surface makes updates fast and easy. Weighted base keeps the sign in place.
MasterVision Arrow Dry-Erase Sign Stand, 17" X 25", Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 17 in |
| Height | 68 in |
Product Details
| Assembly Required | Yes |
| Type | Sign Display |
| Frame Color Family | Black |
| Color | White |
| Surface Material | Dry Erase Board |
| Style | General Purpose |
| Description | Dry Erase Sign Stand |
| Package Quantity | 1 |
| Frame Material | Metal |
| Manufacturers Part Number | SIG01010101 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |