Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB1785013

MPN #: 68037

Avery® Framed View Binder with One Touch EZD Rings, 3" Capacity, Black

Product Description
Clean, elegant border on front panel perfectly frames and centers title page for a professional look. Easily insert title page and spine ID with convenient mounting sheets. Gap Free™ feature prevents ring misalignment so pages turn smoothly. Back-mounted rings allow pages to lie flat. Wider front and back binder panels now fully cover standard dividers and sheet protectors. Business card slot for adding your business card to proposals and presentations. Two clear inside pockets allow for additional storage of loose documents.


PRICE
$34.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
34.95
Buy 3 units - 5 units
33.95Save $1.00 (3%)
Buy 6+ units
32.95Save $2.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Binder Ring Size3"
Binder Sheet Size8-1/2 x 11

Product Details

TypeBinder
Binder MaterialVinyl
Binder RingEZ Ring
Binder StyleView Binders
Package Quantity1
DescriptionFramed View Binder with One Touch EZD Rings
ColorBlack
Manufacturers Part Number68037
Sheet Capacity670
BrandAvery