Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162705

MPN #: 73-I6

UltraSite® Madison 6' IPE Wood Flat Bench without Back & with Armrests, Brown

Product Description
The Madison Bench without Back, with Armrests is available with IPE Wood planks and 3/4" steel end frame. This commercial bench offers portable and/or surface mount options, providing flexibility in installation to suit your specific needs.

Features:
  • 3/4" steel plate legs reinforced with 1/4" thick support bars
  • IPE Wood comes in 1-1/4" x 6" planks and are cut to length and predrilled
  • Planks are sealed on each end to prevent splitting and stained with a wood finish.
  • Powder coated steel slats are 1/4" x 5"
  • Portable and/or surface mount
  • Dimensions: 6' Seats are 23-9/16" wide x 72" long. Seat height is 17-3/4" from the ground to the top of the seat. The overall dimensions are 73-3/4" x 29-5/16" x 26"


PRICE
$1,915.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73-3/4 in
Width29-5/16 in
Height26 in
Seat Length72 in
Seat Width23-9/16 in
Seat Height17-3/4 in

Product Details

Assembly RequiredYes
TypeFlat Bench
Frame Color FamilyBrown
ColorBrown
MaterialIPE Wood
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number73-I6
Mounting StyleSurface
CollectionMadison
BrandUltraSite