Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3136355

MPN #: 92-S4

UltraSite® Hamilton Slat Bench w/o Back, Surface Mount, 4'L, Black

Product Description
Our elite Hamilton Collection comes with a vertical or horizontal slat option in 2', 4', or 6' lengths. This versatile bench can be portable or surface mounted with a powder coated finish. Premium colors available for additional upcharge.

Features:
  • 2', 4', or 6' lengths
  • Fully welded bench with powder coated finish
  • Vertical or Horizontal Slats
  • Frame is a 1" x 1" square solid steel bar
  • Ships assembled for quick installation
  • Available with (91) and without back (92)
  • Portable and/or surface mount
  • Optional center arm (C) and no side arms (N)


PRICE
$1,969.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width24 in
Height26 in
Seat Length50 in
Seat Width24 in
Seat Height18 in

Product Details

Assembly RequiredNo
TypeFlat Bench
Frame Color FamilyBlack
ColorBlack
MaterialSteel Slat
Frame MaterialSteel
Arm TypeFixed
Manufacturers Part Number92-S4
Mounting StyleSurface
CollectionHamilton
BrandUltraSite

Warranty

Warranty5 Years yr