Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuroStar

Model # :WBB3190981

MPN #: DS13000MX

DuroStar Dual Fuel Portable Generator with CO Alert & Electric/Recoil Start, 13000 Surge Watts

Product Description
The DS13000MX is the largest and most powerful Dual Fuel generator in the MX Series, with 13,000 peak watts and 10,500 running watts. Powered by our DuroStar 500cc OHV engine, this generator is the Perfect Home Power Backup solution and will run your household essentials such as lights, appliances, and central AC system with Ease during a blackout, storm, or emergency event.

Features:
  • Dual Fuel Technology: DuroStar Dual Fuel Technology allows your generator to run on either gasoline or propane, offering the freedom and flexibility of fuel choice.
  • Fully Loaded Power Panel: The DS13000MX comes with a push button start, a front facing interface that allows you to change your fuel type in seconds, and a wide variety of outlets (including a transfer switch-ready 50 amp outlet).
What's in the Box?:
  • DS13000MX Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, Propane Regulator, Remote Control, and Owner's Manual


PRICE
$1,025.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-3/4 in
Width27-1/2 in
Height25-3/4 in
Weight219 lbs

Product Details

WheelsYes
For Use WithHome Backup, Jobsite, RV, Camping, Recreation, Emergency Preparedness
Batteries IncludedYes
Start TypeElectric/Recoil
Run Time8.5
MaterialSteel
Hour MeterYes
Manufacturers Part NumberDS13000MX
Automatic Idle ControlYes
Rated Amps87.5 A
Low Oil ShutoffYes
BrandDuroStar
MufflerYes
ColorRed
SeriesDual Fuel
Surge Watts13000 W
Fuel Tank Capacity8.3 gal
Fuel GaugeYes
Voltage120/240 V
Outlets4
Fuel TypeGasoline/Liquid Propane
Engine Displacement500 cm³
Outlet Type(2) 5-20R, (1) L14-30R, (1) 14-50R
Rated Watts10500 W
Decibels74
Engine Type4-Stroke OHV

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsEPA