Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuroMax

Model # :WBB3218975

MPN #: XP15000HXT+

DuroMax Tri Fuel EFI Portable Generator with Electric/Recoil Start, 15000 Surge Watts

Product Description
Features:
  • Electronic Fuel Injection (EFI) - Maximizes fuel efficiency and ensures 50-state compliance
  • Clean Copper Windings - Produces less than 5% Total Harmonic Distortion (THD) for safe, stable power
  • AGM Gel Battery Technology - Delivers longer lifespan and enhanced cold-weather performance
  • Tri Fuel Capability - Runs on gasoline, propane, or natural gas for ultimate flexibility
  • High Performance Output - Built for serious backup with 15,000 peak watts
  • 50 State Approved Emissions - Safe for sale and use in California
What's in the Box?
  • XP15000HXT+ Generator, Oil Funnel, Spark Plug Wrench, Tool Set, Wheel & Handle Kit, 15-Foot x 1/2-Inch Natural Gas Hose, Propane Regulator, Remote Control, Battery Tender and Owner's Manual


PRICE
$3,499.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2 in
Width28 in
Height26 in
Weight237 lbs

Product Details

WheelsYes
For Use WithHome Backup, Jobsite, Camping, Emergency, Tailgating
Batteries IncludedYes
Start TypeElectric/Recoil
Run Time12
MaterialMetal
Hour MeterYes
Manufacturers Part NumberXP15000HXT+
Automatic Idle ControlYes
Rated Amps100 A
Low Oil ShutoffYes
BrandDuroMax
MufflerYes
ColorBlue
Surge Watts15000 W
Fuel Tank Capacity8.3 gal
Fuel GaugeYes
Voltage120/240 V
Outlets6
Fuel TypeGasoline/Liquid Propane/Natural Gas
Engine Displacement500 cu cm
Outlet Type(4) 5-20R, (2) 14-50R
Rated Watts12000 W
Decibels74
Engine Type4-Stroke OHV

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEPA