DeWalt® Generators with Recoil Start,120V, 8750 Surge Watts, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
DeWalt® 6500 49ST/CSA CO. The DeWalt® DXGNR6500 is designed with the professional in mind. The generator is powered by a premium 389cc DeWalt® engine with low oil shut off which protects the engine from damage. The Idle control feature conserves fuel and reduces noise on the job site while CO-Protect Technology automatically shuts down the generator if CO levels become unsafe or rapidly increase. This generator is equipped with GFCI protected outlets for job site compliance and safety and features never-flat wheels for maximum portability and durability. The 7.5 Gal. steel fuel tank provides up to 10-hours of runtime at 50% load. The Hardened 1 steel tube frame is job site tested for superior durability and strength. Outlets : (2) 5-20R GFCI 20A Duplex, 120V, (1) 30A L14-30R, 120/240V
PRICE
$1,099.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-3/16 in |
| Width | 27-1/8 in |
| Height | 25-13/16 in |
| Weight | 165 lbs |
Product Details
| Color | Yellow |
| Wheels | Yes |
| Start Type | Recoil |
| Surge Watts | 8750 W |
| Fuel Tank Capacity | 7.5 gal |
| Fuel Gauge | No |
| Run Time | 10 hours at 50% Load |
| Voltage | 120 V |
| Hour Meter | Yes |
| Outlets | 3 |
| Manufacturers Part Number | PMC166500 |
| Fuel Type | Gasoline |
| Automatic Idle Control | Yes |
| Engine Displacement | 389 cm³ |
| Rated Watts | 6500 W |
| Engine Type | DeWalt |
| Low Oil Shutoff | Yes |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | CSA |