Designed for use with manual transfer switches and power inlet boxes, Generac's heavy duty, all rubber power cords connect your generator to the power inlet box and/or transfer switch. The locking plug and connector match up with the power inlet on each transfer switch and power inlet box. Most portable generators are supplied with a locking receptacle that accepts the locking plug on one end of the power cord.
Generac 6328 25ft 30A Generator Cord W/Nema L14-30 Ends
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 25 in |
Product Details
| Type | Power Cord |
| Material | Heavy Duty Rubber |
| Color | Black |
| Manufacturers Part Number | 6328 |
| Fuel Type | Electric |
| Rated Amps | 30 A |
| Brand | Generac |
Related Products
APCBasic Rack PDU , Input:200V, 208V, 230V , Input Connections:NEMA L6-20P , Cord Length: 12feet ( 3.66meters ) , Output:208V , Output Connections:IEC 320 C13. Includes: Installation guide, Rack Mounting brackets. Vertical mounting capability Horizontal mounting capability Rack-Mountable - Includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment. Single input power source - Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Saves time and money during ...
Tripp Lite's PDU1220T AC power distribution unit offers 20 amp, 120 volt capacity in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for wallmount, under-counter or 1U/0U rackmount installation. Uses only 1 rack space (1U) when installed in any 19 inch rack, with the potential for 0U mounting in the cable management area of most rack enclosures. Detachable flanges with pre-punched access holes and adjustable depth channels allow user configuration in dozens of potential mounting schemes. Attractive housing with 12 rear-facing outlets and one front-facing ...
The PowerPack Ultra Series 4.0 Portable Power System provides seamless AC power for 6-8 hours at a time. These lightweight, compact units are ideal for powering a laptop and barcode printer. At the end of use, simply plug the unit in to a standard wall outlet to recharge. Eliminate the need for hazardous extension cords or costly cable drops. The compact PowerPack 4.0 comes standard with: integrated power outlets, USB charge port, visual & audible low voltage alert, easy grip side handles, and cord reel holder. Features: Compact footprint Highly portable and lightweight Integrated power ...
The PDUNV Universal Rackmount PDU offers multi-outlet power distribution for worldwide low and high voltage applications from 100-250V via built-in C19 and C13 outlets. 1U rackmount chassis also supports 0U vertical mount, wall mount and under-counter mount installation in a variety of applications. Attached 10 foot, 3m input cord offers a C20 plug-in connection. Pack of 5 included C19 adapters with secure locking retainer clip enables plug conversion to C14, L6-20P, L5-20P, 5-20P and 5-15P. 16A circuit breaker, grounding lug. Mounting hardware included. PDUNV supports multi-outlet power ...
This horizontal power distribution unit offers a digital current monitor and provides 20 amps of 120 volt capacity in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for wallmount, under-counter, or 1U/0U rackmount installation. Uses only 1U of rack space when installed in any 19" rack, with the potential for zero U mounting in the cable management area of most rack enclosures. Built-in digital ammeter display offers continuous visual power consumption data for the entire PDU. Attractive rackmount housing with 12 rear-facing outlets measures only 4-1/2" in ...