Rubbermaid® 40' Cut to Length Cotton Dust Mop, White - FGM15000WH00
Write a Review
|
Questions & Answers (0)
Product Description
Cut-to-Length Dust Mop FGM15000 cuts floor cleaning costs down to size. Continuous 40' (12.2 m) roll yields 20% savings over conventional dust mops. Cut-to-length convenience lets you customize your mop to fit any standard mop frame. Untreated, cut-end 4-ply cotton yarn provides excellent dust pickup and durability. Typar® backing for long life. Slip-on backing for easy setup. Recycled content: up to 100% post-industrial cotton. Continuous 40' (122m) roll yields 20% savings over conventional dust mops Cut-to-length convenience lets you customize your mop to fit any standard mop frame Untreated, cut-end 4-ply cotton yarn provides excellent dust pickup and durability Typar® backing for long life Slip-on backing for easy setup Recycled content: up to 100% post-industrial cotton.
PRICE
$175.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/4 in |
| Width | 11-1/4 in |
| Height | 12-1/8 in |
| Weight | 13 lbs |
Product Details
| Type | Cut to Length Cotton Dust Mop |
| Material | Cotton |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | FGM15000WH00 |
| Brand | Rubbermaid |