Dustless DustDroid Certified HEPA Filter for Use With H0302 & H0601 - H0052
Write a Review
|
Questions & Answers (0)
Product Description
The DustDroid HEPA filter is a replacement part intended for the Dustless DustDroid 300 and 600 series. Meets both EPA RRP and OSHA regulations, filters 99.97% of dust down to .3 microns. Filter media is highly durable and washable.
PRICE
$325.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 10-1/2 in |
| Height | 18-1/4 in |
| Weight | 9 lbs |
Product Details
| Type | HEPA |
| Material | Filter Media |
| Package Quantity | 1 |
| Description | DustDroid HEPA Filter |
| Color | White |
| Manufacturers Part Number | H0052 |
| For Use With | Dustless DustDroid |
| Brand | Dustless Technologies |