The immediate containment, one quart HEPA filter, manufactured with filter media that is 99.97% efficient at .3 micron and includes three layers of 56 pleat media. The three layers consist of one cellulose layer and two glass layers. The HEPA filter captures everything from hazardous particulate, dry chemical, bed bugs, cockroaches, rodent droppings and much more.
Replacement HEPA Filter For Atrix Express ESD Vacuums, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | HEPA Filter |
| Made in the USA | Yes |
| Material | Paper |
| Description | HEPA Filter |
| Manufacturers Part Number | 730333 |
| For Use With | Atrix |
| Brand | Atrix |
Warranty
| Warranty | 30 |