Karcher Accessories Filter HEPA H13
Write a Review
|
Questions & Answers (0)
Product Description
Maintain peak air quality and vacuum performance with the Genuine Karcher HEPA H13 Replacement Filter (Part No. 2.889-425.0). Specifically engineered for Karcher KIRA CV 50 series cleaning machines, this high-efficiency white filter safely captures ultra-fine dust and airborne particles. For optimal filtration and machine health, quarterly replacement is recommended.
PRICE
$31.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | HEPA |
| Type | Filter |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 2.889-425.0 |
| For Use With | KIRA CV 50 |
| Brand | Karcher |