Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dustless Technologies

Model # :WBB3251374

MPN #: H0946

Dustless® Technologies 1-1/2"H x 25'L Pro Industrial Vacuum Hose Kit

Product Description
1-1/2" x 25' Dustless Pro Hose kit. Crush resistant and durable hose is able to withstand harsh jobsite conditions. Soft Flexible Cuff material on each end.

PRICE
$88.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Width1-1/2 in
Height1-1/2 in
Weight6 lbs

Product Details

TypeIndustrial Hose with Soft Cuffs
ColorYellow/Black
For Use WithDustless Slurry Vac (H0901, H0904, H0908)
StyleHose
DescriptionPro Industrial Vacuum Hose Kit
Manufacturers Part NumberH0946
Inlet1-1/2"
Part TypeHose with Soft Cuffs
BrandDustless Technologies