Don Jo 1522-626 Door Holder, 1-1/8"- 1-9/16"Clearance, Brushed Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Don-Jo Mfg Door Holder Brushed Chrome. 3 ea. 1/4-20 x 3/4" MS, 3 ea. 1/4 x 1 1/4" SMS, 4 ea. #12-24 x 1" MS, 4 ea. #12 x 1" SMS, 3 ea. Lead Expansion Shields.
PRICE
$129.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 3-1/2 in |
| Clearance | 1-1/8 – 1-9/16 in |
| Projection | 3-1/2 in |
Product Details
| Type | Latch |
| Interior or Exterior Use | Interior/Exterior |
| Finish | Brushed Chrome |
| Material | Brass |
| Description | Door Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | 1522-626 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |