DeWalt® DWA5101 - Impact Ready Masonry Bit - 3/16" - 6" OAL
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT DWA5101 3/16" X 4" X 6" Impact Ready Masonry Bit features an innovative flute design leading to faster material removal for easier drilling. It offers a speed tip which penetrates material quickly. Designed with a 1/4" hex shank for use in impact drivers. Commonly used for tap con installation, and brick/block fastening.
PRICE
$6.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 3/16 in |
Product Details
| Type | 2-Cutter |
| Material | Carbide |
| Package Quantity | 1 |
| Description | Hammer Drill Bit |
| Shank Type | Hex |
| Manufacturers Part Number | DWA5101 |
| Brand | DeWalt |