Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB1586540

MPN #: HCFC2061

BOSCH® SDS-Plus® Bulldog™xtreme Rotary Hammer Bit, 3/8"Dia x 4"Lx6"L

Product Description
BOSCH® HCFC2061 SDS-Plus® Bulldog™xtreme Rotary Hammer Bit, 3/8"Dia x 4" Useable Lx6"L

Features:
  • Diffusion bonding technology provides stronger carbide bond for the longest-lasting bit
  • 4X life in all concrete types and concrete with rebar
  • Wear mark assures hole diameter tolerance for anchoring applications
  • Centric conical tip results in precise hole diameters
PRICE
$7.60

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Flute Length4 in
Size3/8 in

Product Details

TypeBulldog™ Xtreme
MaterialCarbide
Package Quantity1
DescriptionHammer Drill Bit
Shank TypeSDS-Plus
Manufacturers Part NumberHCFC2061
BrandBosch