Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Depressed Center Wheels

116 Results
Aluminum Oxide - Extra Course Depressed Center Wheel

Aluminum Oxide - Extra Course Depressed Center Wheel

CompareImageAbrasive MaterialCenter Hole DiameterDiameterGradeGritMax RPMModel #Price
Century Drill  75543  Depressed Center Grinding Wheel 4-1/2" x 7/8"  Type 27 Aluminum Oxide
Aluminum Oxide
7/8 in
4-1/2 in
Extra Course
24
13300 rpm
Ships Same Day
WBB2139688
$2.21
Century Drill  75549  Depressed Center Grinding Wheel 6" x 7/8"  Type 27 Aluminum Oxide
Aluminum Oxide
7/8 in
6 in
Extra Course
24
10200 rpm
Ships Same Day
WBB2139756
$4.45
Norton 66252843607 Metal Grinding Wheel 4-1/2" x 1/4" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 25
Aluminum Oxide
7/8 in
4-1/2 in
Extra Coarse
24
13580 rpm
WBB2202967$4.37 ea.
Norton 66252843215 BlueFire Grinding and Cutting Wheel 5" x 1/8" x 5/8 - 11" Zirconia / Alum. Oxide - Pkg Qty 10
Zirconia Alumina and Aluminum Oxide
5/8-11 in
5 in
Extra Coarse
30
12225 rpm
WBB2203027$17.50 ea.
Norton 66252842025 Gemini Right Angle Cut-Off Wheel 4-1/2" x .045" x 5/8 - 11" 24 Grit Alum. Ox. T27 - Pkg Qty 10
Aluminum Oxide
5/8-11 in
4-1/2 in
Extra Coarse
24
13580 rpm
WBB2202407$8.30 ea.
United Abrasives - Sait 20063 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide - Pkg Qty 25
Aluminum Oxide
7/8 in
4-1/2 in
Extra Coarse
24
13300 rpm
Ships Same Day
WBB2233813
$2.90 ea.
United Abrasives - Sait 22390 Depressed Center Wheel T27 Ultimate Cut 6"x .045" x 7/8" Blended - Pkg Qty 50
Blended
7/8 in
6 in
Course
60
10200 rpm
WBB2233229$4.97 ea.
United Abrasives - Sait 22385 Depressed Center Wheel T27 Ultimate Cut 5"x .045" x 7/8" Blended - Pkg Qty 50
Blended
7/8 in
5 in
Course
60
12200 rpm
WBB2233189$4.40 ea.
United Abrasives - Sait 22570 Depressed Center Wheel T27 4-1/2"x .045" x 5/8-11" Ceramic Alum. - Pkg Qty 10
Aluminum Oxide
5/8 in
4-1/2 in
Course
60
13300 rpm
WBB2233794$7.70 ea.
Norton 66252843604 Metal Right Angle Cut-Off Wheel 4-1/2" x .045" x 7/8" 36 Grit Alum. Oxide Type 27 - Pkg Qty 25
Aluminum Oxide
7/8 in
4-1/2 in
Extra Coarse
36
13580 rpm
WBB2202390$3.06 ea.
Showing 1-10 of 60 results
Aluminum Oxide - Medium Depressed Center Wheels

Aluminum Oxide - Medium Depressed Center Wheels

Aluminum Oxide - Course Depressed Center Wheels

Aluminum Oxide - Course Depressed Center Wheels

Zirconia Alumina - Extra Course Depressed Center Wheels

Zirconia Alumina - Extra Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Zirconia Alumina - Course Depressed Center Wheels

Zirconia Alumina - Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Ceramic - Course Depressed Center Wheels

Ceramic - Extra Course Depressed Center Wheels

Ceramic - Extra Course Depressed Center Wheels

Showing 1-10 of 16 results
Ceramic - Medium Depressed Center Wheels

Ceramic - Medium Depressed Center Wheels