Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Science

Model # :WBB2173515

MPN #: DWS24

Air Science® DWS24 DWS™ Ductless Downflow Workstation, 24"W x 22-3/4"D x 31-1/2"H

Product Description
Air Science DWS™ Downflow Workstations / fume hoods / downdraft tables are high efficiency ductless fume hoods designed to protect the user and the environment from hazardous vapors generated on the work surface. Unrestricted front and side access facilitates applications requiring complex and intensive operator involvement, while downward airflow in the chamber protects the operator.

The DWS™ Downflow Workstation / fume hoods product line is based on an innovative Air Science Multiplex™ Filtration Technology that creates a safe work environment over the widest range of applications in the industry. Includes task lighting and fan speed controller. Other sizes available. 36 and 48 wide units also available. Optional Heavy Duty Base Stand also available (Part Number CARTP524). Filters sold separately.

  • AST8-001 filter for organic vapors
  • AST8-013 filter for formaldehyde vapors
  • AST8-015 filter for acid vapors
  • AST8-030 HEPA filter for powders
  • AST8-200 multilayered filter for organic vapors and powders


  • PRICE
    $2,149.00

    1
    1
    Ships in 29 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth22-3/4 in
    Height31-1/2 in
    Interior Height19 in
    Interior Depth16 in
    Interior Width24 in

    Product Details

    TypeDuctless Fume Hoods
    LightingCompact Fluorescent Lamp
    ColorWhite
    Hertz60 Hz
    Airflow DirectionDownflow
    Airflow145 CFM
    Voltage120 V
    MaterialPowder Coated Steel with Stainless Steel Work Surface
    DescriptionDWS™ Ductless Downflow Workstation
    Package Quantity1
    Manufacturers Part NumberDWS24
    BrandAir Science

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL/CSA 61010