Bel-Art Clear View Polycarbonate Fume Hood 500201010, Single Exhaust, 25-7/8"W x 24"D x 26-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Safely vent noxious or potentially hazardous fumes and dust using Scienceware® Clear View Fume Hoods. Constructed of clear polycarbonate, they have a sleek modern style that is functional and aesthetically pleasing while offering an unobstructed view into the hood from all sides. Two standard sizes are offered, each with a sliding sash that can be completely lowered or set at a choice of two intermediary heights. Top sitting 6" O.D. vent opening(s) allow easy connection to exhaust systems. Perfect for laboratory, classroom or industrial applications. 1 x 1 Model: Compact design won't consume valuable space. Visibility into the fume hood is possible from all sides which makes this model great for educational settings. A single exhaust vent opening (6" O.D.) is centered on the top of the unit for easy connection to exhaust systems. 2 x 1 Model: Same great all-clear visibility of the 1 x 1 Model, but with twice the work space. Two exhaust vent openings (6" O.D.) are located on the top of the model and ready for easy connection to exhaust systems.
PRICE
$2,449.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-7/8 in |
| Depth | 24 in |
| Height | 26-1/8 in |
| Interior Height | 24 in |
| Interior Depth | 20 in |
| Interior Width | 24 in |
Product Details
| Type | Ducted Fume Hoods |
| Color | Clear |
| Material | Polycarbonate Plastic |
| Package Quantity | 1 |
| Description | Clear View Fume Hood |
| Manufacturers Part Number | F50020-1010 |
| Brand | Bel-Art |