Polymerase chain reaction (PCR) is a simple and inexpensive technique to make multiple copies of a targeted nucleotide sequence from a DNA sample and to amplify sequences from small samples. This technique is widely used in genetics laboratories that work with DNA and RNA. Because PCR amplification is extremely sensitive to contamination, prevention of contamination requires good laboratory practices to minimize external or cross-contamination during reagent preparation, sample preparation and sample amplification. The Purair® PCR laminar flow cabinet employs the Air Science® Multiplex HEPA filtration technology to create a safe, energy-efficient contaminant-free environment. This PCR workstation is ideally suited for use with non-hazardous contaminants and when flexible access to the instrumentation in the cabinet is required.
Purair PCR Features and Benefits: - Provides sterile work zone for aseptic techniques
- Air cleanliness meets and exceeds ISO Class 5
- High efficiency ebm-papst EC blower
- Energy saving LED lighting
- Vertical laminar airflow with HEPA filtration
- Equipped with germicidal UV lamp for decontamination
- 360 degree visibility with UV absorbing polycarbonate construction
- Purair PCR cabinets are available in three model sizes with various options
- Designed for desktop use or installation on an optional base stand (model# CARTP524)