Extreme Tools DX Cabinet Work Surface For DX722117RC, 71-1/2"W x 19-1/2"D x 1"H, Brushed Silver
Write a Review
|
Questions & Answers (0)
Product Description
DX Series DX7221ST Optional stainless steel work surface for DX Series DX722117RC roller cabinets. The upgraded 304 grade stainless steel surface is bonded to a MDF board core. The stainless steel work surface provides a tough surface that protects the roller cabinet and makes a sturdy, tough place to work.
PRICE
$609.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-1/2 in |
| Depth | 19-1/2 in |
| Height | 1 in |
| Weight | 58 lbs |
| Gauge | 19 ga |
Product Details
| Assembly Required | No |
| Type | Cabinet Work Surface |
| Color | Silver |
| Series | DX |
| Material | Stainless Steel |
| Manufacturers Part Number | DX7221ST |
| Brand | Extreme Tools |
Warranty
| Warranty | 1 yr |