Extreme Tools DX Extreme Power Workstation Hutch, 54-5/8"W x 25"D x 22-1/4"H, Black with Red Trim
Write a Review
|
Questions & Answers (0)
Product Description
DX Series DX552501HC 54-5/8"W x 25"D Extreme Power Workstation Hutch provides a practical space where you can work and organize your tools. Our patented hutches include an adjustable shelf with laser-cut slots and holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. The adjustable powder-coated steel shelf is also designed to hang removable accessories: Power Tool Rack (included) and optional socket holder, media/electronics stand. Powder-coated steel peg board sides and back panels provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width powder-coated steel handle and is held open with two sturdy gas struts. The high gloss AkzoNobel powder coat finish looks great and resists chemical stains. Like the roller cabinets, the hutches have secure, tubular coded locks and keys. Hutches assemble on DX Series 55in Roller Cabinets. Hutch assembly required.
PRICE
$1,215.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-5/8 in |
| Depth | 25 in |
| Height | 22-1/4 in |
| Weight | 102 lbs |
| Gauge | 18, 19 ga |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Color | Black/Red |
| Series | DX |
| Number of Drawers | 0 |
| Capacity | 23707 |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | DX552501HCBKRD |
| Locking System | Tubular Coded Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |