Gearwrench® Hutch For Tool Cabinet, 51-11/16"W x 17-7/8"D x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
Heavy gauge stainless steel inner pegboard provides sturdy and versatile organization19 gauge steel hutch body for added strength and durability. Hutch cover with gas struts and aluminum drawer pull combined to allow smooth operation on opening and closing. Built-in side handles for ease of lifting operations. Tubular lock and key for added security. Compatible with 83247 base roller cabinet (sold separately). Built-in power strips with 6 outlets and usb-c + usb-a charging ports. Textured coated paint finish provides increased resistance to corrosion, weather and staining. 51.67 width x 17.9" depth x 24" height"3 year limited warranty.
PRICE
$1,699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51-11/16 in |
| Depth | 17-7/8 in |
| Height | 24 in |
| Weight | 161 lbs |
| Body Steel Gauge | 19 ga |
Product Details
| Type | Hutch |
| Color | Orange/Black |
| Number of Drawers | 11 |
| Country of Origin | Taiwan |
| Finish | Textured coated Paint |
| Material | Stainless Steel |
| Manufacturers Part Number | 83247HTC |
| Locking System | Tubular Lock & Key |
| Brand | Gearwrench |
Warranty
| Warranty | 3 yr |