Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175557

MPN #: DX722101HCMBBK

Extreme Tools DX Power Workstation Hutch, 72"W x 21"D x 22-1/4"H, Matte Black w/ Gloss Black Handle

Product Description
The Extreme Tools® DX series, 72 inch power workstation hutch gives you 72 inches of practical space to work on projects. Also, the DX722101HC comes with plenty of pegboard for storage and an adjustable, full-width shelf that features built-in slots and holes for organizing tools. As a result, this 72" hutch from the Extreme Tools® DX series provides the features of a professional shop at a remarkable price that enthusiasts will love.

Organize and secure your tools in style
Extreme Tools® patented hutches are engineered with an adjustable shelf for organizing your tools, using the built-in slots and holes. The hutch has a built-in power strip with three outlets and two USB ports. Moreover this allows you to not only work in projects, but to also charge your tools and electronics inside. Included as a standard with this 72 Inch Power workstation hutch is the Extreme Tools® Power Tool Rack, which allows you to hang removable accessories. Also you can add more accessories, such as the optional socket holder and media/electronics stand. The back and sides are constructed from heavy-duty steel pegboard. Moreover, it accepts standard hangers and gives you extensive storage and organization space for tools and parts of all shapes and sizes.

Sturdy lid and locking system allow you to secure your tools and electronics
There's a full-width handle on the locking lid, which opens easily and remains out of the way, held up by two powerful gas struts. Lock everything up tight with tubular coded lock and keys. You can also code it to match your roller cabinet or key it separately for additional security.

Features:
  • Gauge: Lid Panel : 21, Lid reinforce support : 19, Back Panel : 19, Side panels : 18, Adjustable shelf : 18, Universal power tool rack : 16, Top Reinforce Support : 21, Inner Panel : 19, Divider Panels : 19
  • Hutch shelf is engineered to hang removable accessories: Power Tool Rack, Optional Socket Holder, and Optional Media/Electronics Stand
  • Power Tool Rack accessory included
  • Powder coated steel peg board side and back panels provide convenient space for hanging tools
  • Two gas struts hold lid securely open
  • Sturdy, full-width powder-coated steel handle on lid matches trim
  • AkzoNobel, high gloss powder coat finish keeps your hutch looking great for years
  • Heavy-duty steel construction, easy to assemble on DX Series 72" roller cabinets
  • Adjustable powder-coated steel shelf features laser-cut slots and holes for organizing and storing hand tools
  • Assembly required - patented design mounts on DX Series 72inW x 21D roller cabinets (sold separately)
  • Lock Style: ABA Tubular coded lock and chrome plated bezel & keys EX01, EX02, EX03 and EX04
  • Vertical Side Trim: 2 steel formed trims secured by metal tabs and a screw on outer vertical frame
  • Gas springs: 2 gas springs for lid panel, 400N for each gas spring
  • Power Strip: 1 power strip With (3) 120V outlets and 2 USB outlets (include mounting hardware, customer install)
  • Hole on the back panel: The size is 6.0 mm
  • Protective ring: The size is 38.5mm
  • Power Tools Rack: One piece included
  • Peg board panel: On both end pieces and back panel
  • Front panel handle: Steel formed handle and secured by screws


PRICE
$1,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth21 in
Height22-1/4 in
Weight115 lbs
Gauge16, 18, 19, 21 ga

Product Details

Assembly RequiredYes
TypeHutch
ColorBlack
SeriesDX
Number of Drawers0
StyleTop
Capacity26196
Number of Shelves2
MaterialSteel
Manufacturers Part NumberDX722101HCMBBK
Locking SystemTubular Lock & Key
BrandExtreme Tools

Warranty

Warranty5 yr