Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2192492

MPN #: DXCMPA1982054

DeWALT® DXCMPA1982054, Portable Electric Air Compressor, 1.9HP, 20 Gal, Horizontal, 5.7 CFM

Product Description
DeWALT® DXCMPA1982054,1.9HP,Portable Compressor,20 Gal,Horiz.,155 PSI,5.7 CFM,1-Phase 120/240V

FEATURES & BENEFITS:
  • Cast iron, twin cylinder, oil lubricated pump features
  • One-piece cast iron crankcase
  • Thermally stable cast iron cylinder body
  • Aluminum head & valve plate
  • Automotive style ball bearings
  • Durable Swedish stainless steel reed valves
  • Oil level sight glass, Easily accessible oil fill
  • 12" cast iron balanced flywheel
  • Heavy duty induction motor for maximum performance and efficiency
  • 155 PSI max pressure for optimum tool performance
  • 20 gallon ASME* portable tank with pre-attached pneumatic tires for maximum portability
  • Dual voltage motor is wired for standard 120 volt outlet, and may also be converted for 240 volt application
  • Shipped with synthetic oil for optimum performance and long life
  • Equipped with quick-set regulator, tank and working pressure gauges, and on/off switch
  • Supported by our Toll Free Customer Help Line


PRICE
$1,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-1/4 in
Width22.75 in
Height34-1/2 in
Weight166 lbs
Tank Size20 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Wheels(2) 10" Pneumatic
Tank Drain ValveManual
Max PSI155 psi
Start TypeElectric
MaterialCast Iron
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberDXCMPA1982054
Pump TypeSingle-Stage
CFM @ 90 PSI5.7 CFM
Low Oil ShutoffNo
BrandDeWalt
TypePortable
CFM5.7 CFM
Horsepower1.9 HP
ColorYellow
After CoolerNo
StyleHorizontal
Voltage120/240 V
Air FilterNo
DescriptionSingle Stage Electric Compressor
Pre FilterNo
Pressure Dew PointNo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME