Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle

Model # :WBB1123572

MPN #: P4125H1

Eagle P4125H1, Portable Electric Air Compressor, 4 HP, 25 Gallon, Horizontal, 12.5 CFM

Product Description
Eagle P4125H1, 4 HP, Portable Compressor, 25 Gallon, Horizontal, 150 PSI, 12.5 CFM, 1-Phase 208-230V


Features:
  • Rugged Compressor with Cast Iron Cylinders
  • "V" Design Minimizes vibration, Improves cooling And Extends compressor Life
  • Individual And removable Cylinders for Smoother And cooler Operation
  • Heavy Duty Pressure switch Has On/Off control
  • Thermally Protected electric Motors,Csa/Us Approved
  • Metal Air Filters With "Auto Drop" Feature
  • Convenient Oil Drain on Front Of Unit
  • 25 Gallon Asmeregistered Tank, 150Psig Rating
  • Steel Rim Pneumatic tire For Easy Handling and Maneuverability
  • Easy View Oil Sight gauge
  • High Efficiency Reed valves For Maximum performance
  • Efficient Heat Removal from Pulley-Fan For cooler Running And longer Life
  • Sturdy Metal Belt guard
  • Outlet Valve And regulator Included
PRICE
$1,575.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width18 in
Height30 in
Weight200 lbs
Tank Size25 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Wheels(2) Semi-Pneumatic
Tank Drain ValveManual
Max PSI150 psi
Start TypeElectric
MaterialCast Iron
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberP4125H1
Pump TypeSingle-Stage
CFM @ 90 PSI12.5 CFM
Low Oil ShutoffNo
BrandEagle
TypePortable
CFM12.5 CFM
Horsepower4 HP
ColorBlack/Blue
After CoolerNo
StyleHorizontal
Voltage220 V
Air FilterNo
DescriptionSingle Stage Electric Compressor
Pre FilterYes
Pressure Dew PointYes

Warranty

Warranty1 yr