DEWALT® Portable Vertical Electric Air Compressor, 1.7 HP, 27 Gallon, 5.1 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Take your projects further with the 27-Gallon 200 PSI Portable Vertical Electric Air Compressor - a powerful, versatile unit designed to go wherever the work takes you. Delivering 5.1 SCFM at 90 PSI for faster recovery times and 6.8 SCFM at 40 PSI to effortlessly power an HVLP spray gun, this compressor is built for everything from vehicle repairs to professional spray painting. At just 80 dBA, it runs 30% quieter than comparable oil-free induction models, making for a more comfortable work environment. The low-volt easy-start motor is extension cord compatible with a minimum 12-gauge, 50-ft. cord, giving you the flexibility to work in any space. High-flow regulators and couplers ensure your tools always operate at peak performance, while the easy-to-read 2-inch dual gauges keep you in control at a glance. A robust dual-purpose handle doubles as a hose wrap and adds an extra layer of protection to the unit, making transport and storage a breeze.
PRICE
$659.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 27 gal |
Product Details
| Type | Portable |
| CFM | 5.1 CFM |
| Horsepower | 1.7 HP |
| Color | Yellow/Black |
| Wheels | Yes |
| Max PSI | 200 psi |
| Start Type | Electric |
| Style | Vertical |
| Voltage | 120 V |
| Manufacturers Part Number | DXCM271 |
| Pump Type | Reciprocating |
| CFM @ 90 PSI | 5.1 CFM |
| Brand | DeWalt |