Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB445668

MPN #: 6177-20

Milwaukee® 6177-20 14" Abrasive Chop Saw

Product Description
Milwaukee 14" Abrasive Chop Saw

The 6177-20 14" Abrasive Chop Saw's Powerful 15 Amp, 4.0 maximum horsepower motor delivers Legendary Durability and Performance. With speeds up to 3900 RPM, the 6177-20 allows for fast cutting of drywall track in bundles, angle iron, conduit, pipe, channels, tubing, and rebar up to a 5 inch maximum capacity. A durable light weight design allows the user portability without sacrificing durability, while its oversized wheel guards provide added protection from debris. A 45 degree miter capacity with an adjustable fence allows for quick and accurate miter cuts without flipping heavy material. The large spindle lock button provides quick and easy blade changes wearing gloves; while the quick adjust vise clamp allows the clamp to be adjusted quickly when cutting different material sizes.

Features:
  • Powerful 15 Amp, 4.0 Maximum Horsepower Motor: Delivers maximum cutting performance in a wide variety of materials
  • Large Cutting Capacity: Provides versatility for a wide range of cutting applications, up to 5" pipe
  • Durable Light Weight Design: 40 lbs light weight design for portability without sacrificing durability
  • Oversized Wheel Guards: Provides added protection from debris
  • 45 Degree Miter Capacity With Adjustable Fence: Allows for quick and accurate miter cuts without flipping heavy material
  • Large Spindle Lock Button: Provides quick and easy blade changes wearing gloves
  • Quick Adjust Vise Clamp: Allows clamp to be adjusted quickly when cutting different material sizes
  • All Ball Bearing Construction: Delivers maximum durability
PRICE
$339.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Wheel Diameter14 in
Spindle Thread1 in

Product Details

Voltage120 AC/DC V
Spindle LockYes
Manufacturers Part Number6177-20
Max Cutting Capacity5"
Amperage15 A
No Load Speed3,900 RPM
Bevel Capacity45 Degrees
BrandMilwaukee