Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DYMO

Model # :WBB1001135

MPN #: 1815990

Dymo® Label Maker, 1815990, 3 Fonts, 4-1/2" X 2-3/8" X 8", Black/Silver

Product Description
Dymo® Label Maker, 1815990, 3 Fonts, 4-1/2" X 2-3/8" X 8", Black/Silver

With the portable, rechargeable DYMO® LabelManager® 280 you can easily organize everything. Connect it to your PC or Mac®* to customize your labels with fonts and graphics from your computer. Type text fast - comfortably and easily - on the computer-style keyboard with country-specific layout. Edit text quickly using one-touch fast-formatting keys. Label without the cost and waste of disposable batteries - with the rechargeable battery pack you just charge, type and print. The LabelManager® 280 prints 50% faster than other DYMO label makers. And it prints DYMO D1 labels in 1/4", 3/8", and 1/2" widths in a variety of colors - perfect for labeling your files, shelving, equipment and more. *Compatible with Windows Vista®, Windows® 7, Windows® XP, Mac OS® X 10.5 or later - Intel® only

Features
  • QWERTY Keyboard
  • Underline
  • Auto Power Off

  • Includes
  • LabelManager 280 Label Maker
  • Rechargeable Battery Pack
  • USB Cable
  • D1 Starter Label Cassette Black on White 1/2" x 10'
  • Quick Start and Reference Guides
  • Charging Adapter

  • PRICE
    $139.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width4-1/2 in
    Depth2-2/5 in
    Height8 in
    Number of Font Sizes6
    Label Size0.25, 0.50, 0.37 in

    Product Details

    TypeHandheld Label Maker
    ColorBlack
    Printing Speed15 mm/sec
    Batteries IncludedYes
    Power SourceBattery Pack, AC Adapter
    DescriptionElectronic Label Maker
    Operating System CompatibilityPC, Mac
    USBYes
    Number of Fonts8
    Manufacturers Part Number1815990
    Number of Lines2
    AC Adapter IncludedYes
    BrandDYMO

    Warranty

    Warranty1 yr