Brother® P-Touch® Take-It-Anywhere Labeler, 5 Lines
Write a Review
|
Questions & Answers (0)
Product Description
Create durable labels for indoor or outdoor use. Intuitive one-touch keys for quick, easy label formatting; preview your work on the large Vivid Bright display. Print up to 5 lines of text and graphics with fast print speeds. Hundreds of built-in symbols and frames. Includes 14 fonts and 9 bar codes. PT-H300 powered by 6 AA batteries (included); optional rechargeable Li-ion battery pack and AC adapter. PT-H300LI includes rechargeable Li-ion battery pack and adapter/charger. Includes 3/4" (18mm) laminated TZe starter tape, wrist strap and manual. Free phone support for the life of your product. Machine Width: 5 1/4"; Machine Depth: 8 1/2"; Machine Height: 2 5/8"; Power Source(s): 6 AA Batteries (Included); AC Adapter (Sold Separately); Rechargeable Li-ion Battery (Sold Separately).
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 8-1/2 in |
| Height | 2-5/8 in |
| Number of Font Sizes | 14 |
| Label Size | 1/2, 1/4, 3/4, 3/8, 9/64 in |
Product Details
| Memory | 50 Labels |
| Type | Handheld Label Maker |
| Tape Type | TZe Series Laminated |
| Color | Black |
| Batteries Included | Yes |
| Power Source | 6 AA Batteries (Included); AC Adapter (Sold Separately); Rechargeable Li-ion Bat |
| Keyboard Type | QWERTY |
| Includes | 18mm Laminated TZe Starter Tape, 6 AA Batteries, Wrist Strap & Manual |
| Display Screen | Graphical |
| Description | P-Touch® Take-It-Anywhere Labeler |
| Package Quantity | 1 |
| Number of Fonts | 10 |
| Manufacturers Part Number | PTH300 |
| Number of Lines | 5 |
| Brand | Brother |
Warranty
| Warranty | 2 yr |