Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynabrade

Model # :WB501394

MPN #: 79854

Dynabrade 3" 120 Grit Sanding Disc, 50/Box

Product Description
These film discs can be used Dry or Wet with water mist or water flood. The Film backings are tougher and more tear resistant than even heavier backed "C" weight paper discs while providing the same or similar flexibility with improved resistance to edge wear.

PRICE
$37.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Height0.01 in
Pad Size3 in
Diameter3 in

Product Details

ColorOrange
Tool CompatibilityOrbital Disc Sanders
Side Grip HandleNo
ReversibleNo
Made in the USAYes
Package Quantity50
Manufacturers Part Number79854
GradeFine
Abrasive MaterialAluminum Oxide
BrandDynabrade