Dynabrade 3" 320 Grit Sanding Disc, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
These film discs can be used Dry or Wet with water mist or water flood. The Film backings are tougher and more tear resistant than even heavier backed "C" weight paper discs while providing the same or similar flexibility with improved resistance to edge wear.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 0.01 in |
| Pad Size | 3 in |
| Diameter | 3 in |
Product Details
| Color | Pink |
| Tool Compatibility | Orbital Disc Sanders |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | Yes |
| Package Quantity | 50 |
| Manufacturers Part Number | 79821 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Brand | Dynabrade |