Dynabrade 3" Vacuum Ready Hook Pad
Write a Review
|
Questions & Answers (0)
Product Description
Dynabrade's Premium Medium Density 3" diameter x 6 vacuum hole Hook and Loop weight matched back-up pad. The proprietary urethane foam formulation combined with a unique injection molded back-plate provides a strong internal bond for consistent balanced performance and maximum pad life. The hook facing material securely holds hook and loop abrasive discs during the most challenging sanding applications. The 6 precisely spaced vacuum holes provide optimum source capture when combine with Dynabrade's Mini-Raptor Vacuums and central vacuum random orbital sanders or with our self-generated vacuum sanders.
PRICE
$39.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1/2 in |
| Weight | 1 lbs |
| Pad Size | 3 in |
Product Details
| Color | Blue |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Description | Vacuum Ready Hook Pad |
| Manufacturers Part Number | 54262 |
| Brand | Dynabrade |