Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dynabrade

Model # :WBB1611225

MPN #: 40320

Dynabrade Dynafile II Abrasive Belt Tool, 20000 RPM

Product Description
Grind, deburr, blend and polish, on metal, plastic, fiberglass, composites, rubber, glass and more. Grind from contact wheel or platen pad; finish and polish using slack of belt. Tool includes 11206 Contact Arm for 3/4" wide x 18" long abrasive belts. Lightweight, ergonomic 7 degree offset design. Grinding head pivots 360 degrees for securing in most efficient position. Belt guard easily detaches for quick abrasive change; simple belt tracking adjustment knob.

PRICE
$722.00

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/4 in
Width5 in
Height4-7/8 in
Weight3 lbs
Hose Size Inside Diameter3/8

Product Details

Max RPM20000 rpm
RPM20000 rpm
CFM4 CFM
Horsepower0.5 HP
ColorSilver Belt Housing & Teal Handle
SeriesDynafile
Air Inlet Thread Size (NPT)1/4" in
Power TypePneumatic
Pressure90 PSIG psi
MaterialAluminum/Composite
DescriptionDynafile II Abrasive Belt Tool
Package Quantity1
Manufacturers Part Number40320
ExhaustFront
BrandDynabrade

Warranty

WarrantyLifetime