Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dynabrade

Model # :WBB1611220

MPN #: 14000

Dynabrade Dynafile Abrasive Belt Tool, 20000 RPM

Product Description
World-famous Dynafile replaces tedious hand filing and sanding. Grind, deburr, blend, polish, finish and more! Grind from contact wheel or platen pad. Finish and polish using slack of belt. For use on metal, plastic, fiberglass, composites, rubber, glass and stone. Tool includes 11218 Contact Arm for standard use. Also accepts a variety of additional Contact Arms. Superior belt tracking permits use of abrasive belts 1/8", 1/4" or 1/2" wide x 24" long. Work in areas as small as 3/8" diameter. Motor easily adjusts to the most comfortable throttle lever position. Lightweight composite belt guard allows quick and easy belt change! F1

PRICE
$739.00

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/5 in
Width4 in
Height4-3/5 in
Weight3 lbs
Hose Size Inside Diameter1/4

Product Details

Max RPM20000 rpm
RPM20000 rpm
CFM4.4 CFM
Horsepower0.5 HP
ColorBlack & Silver Belt Housing, Teal Handle
SeriesDynafile
Power TypePneumatic
Air Inlet Thread Size (NPT)1/4" in
Pressure90 PSIG psi
MaterialAluminum/Composite
DescriptionDynafile Abrasive Belt Tool
Package Quantity1
Manufacturers Part Number14000
ExhaustFront
BrandDynabrade

Warranty

WarrantyLifetime