Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynamic Fluid Components

Model # :WBB537079

MPN #: DE3L-08-SAE

Dynamic DE3L-08-SAE, High Pressure Ball Valve 3/4-16" SAE Thread 4500 PSI

Product Description
Dynamic High Pressure Ball Valves come with a 3- way rugged carbon steel construction ball valve and a full and reduced port. Various seal materials available.

PRICE
$91.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Port Size3/4-16 SAE in

Product Details

Manufacturers Part NumberDE3L-08-SAE
Max PSIUp To 4500 psi
MaterialCarbon Steel
DescriptionHigh Pressure Ball Valve
BrandDynamic Fluid Components