Buyers 2-Port High Pressure Ball Valve, Hbvs025, 7250 Max Pressure, 1/4" Nptf - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Dimension F | 2.72 |
| Dimension A | 1.02 |
| Port Size | 1/4 NPTF in |
| Dimension B | 0.24 |
| Dimension C | 4.21 in |
| Dimension D | 1.2 |
| Dimension E | 1.26 |
Product Details
| Description | High Pressure Ball Valves |
| Manufacturers Part Number | HBVS025 |
| Max PSI | 7250 psi |
| Brand | Buyers Products |