Model # :WBB537145
MPN #: GP-F10-34-P-C
Dynamic Hydraulic Gear Pump 0.2 cu.in/rev
Write a Review
|
Questions & Answers (0)
Product Description
Dynamic Hydraulic Gear Pumps are compact ,high performance,high pressure gear pumps that are constructed of heavy strength aluminium body and cast iron end plates with displacements from .07 to .55 cu. in/rev³. Used in agriculture, compactors, mobile applications etc- mounting flange is SAE aa- 2 bolt standard ports are SAE-8 inlet and SAE-6 outlet- standard drive shaft 1/2" inch straight shaft with 1/8 key.
PRICE
$179.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Port Size | SAE -8 In -6 Out in |
| Frame Size (Rev) | 0.2 |
Product Details
| RPM | Max 5000 RPM rpm |
| Shaft | 1/2" Dia. Straight Drive Shaft |
| Material | Aluminium Body and Cast Iron End Plates |
| Mounting Group | SAE AA - 2 Bolt Mount |
| Description | Hydraulic Gear Pump |
| Manufacturers Part Number | GP-F10-34-P-C |
| PSI | 3625 psi |
| Gallons per Minute | 4.33 GPM At 5000 RPM gal/min |
| Rotation | Clockwise ° |