Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2225048

MPN #: FPZS50RP

Flotec Easy Sump™ Pre-Plumbed 1/2 HP Sump Pump

Product Description
Flotec Easy Sump™ Pre-Plumbed 1/2 HP Sump Pump

The "Easy Sump" comes to you pre-plumbed and ready to install in your sump pit. Includes 24" PVC pipe, pre-plumbed with universal check valve for use with either 1-1/4" or 1-1/2" pipe. Pre-Plumbed for easy installation

Features:
  • Three easy steps saves time and money
  • Versatile design - Replaces pedestal or submersible pump
  • Thermoplastic construction Resists corrosion
  • Zinc motor housing Dissipates heat quickly and extends motor life
  • Stainless steel fasteners and hardware
  • Superior quality
  • Smooth Flow Hydraulics
  • Deliver high performance for demanding applications
  • Vertical float switch
  • Operates in 10" basins or large


PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6 in
Height33 in
Weight12.4 lbs
Cord Length8 ft
Switch Off Height3 in
Switch On Height7-1/2 in
Max Diameter Solids3/16 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter10

Product Details

Max Fluid Temperature70 °F
Impeller MaterialPlastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberFPZS50RP
Temperature of Liquid Pumped32 to 70
BrandFlotec
Solids HandlingYes
TypePre Plumbed Sump Pump
Horsepower1/2 HP
ColorSilver
Amperage15 A
Hertz60 Hz
Switch TypeVertical
Voltage115 V
Gallons per Hour3000 gal/hr
Housing MaterialThermoplastic
Base MaterialThermoplastic
Shaft Seal MaterialSilicone Carbide

Warranty

Warranty1 Year Limited