Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynamic Fluid Components

Model # :WBB537190

MPN #: BMRS-375-H4-K-P

Dynamic Low Speed High Torque Hydraulic Motor 4 Bolt Mount 160 RPM

Product Description
The BMRS series advanced ROLORTORC™gear set, shaft distribution flow, hydraulic motor is a compact, low noise, high efficient high torque low speed design. The ROLORTORC™gear set also affords a reliable smooth start up at low pressure.

The special design of the valve linkage and high pressure capability of the shaft seal provides a long operating life and these motors can be used in either series or parallel operation.

The low weight advanced construction design is manufactured in accordance with the requirements of ISO 9000-2000 quality system.

Dual rotation replacement crossover for Char-Lynn®103 Series, Danfoss Ds Series - Powerful Compact Design. For use In agricultural, construction, mobile markets etc.

PRICE
$389.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Torque3717 Max Torque(in.lbs.)
Port Size1/2 NPTF Port in
Frame Size (Rev)22.6

Product Details

Shaft1" Woodruff Key Shaft
MaterialCast Steel
Mounting Group4 Bolt Mount
DescriptionLow Speed High Torque Hydraulic Motor
Manufacturers Part NumberBMRS-375-H4-K-P
PSI1251 psi
BrandDynamic Fluid Components