Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dynamic Fluid Components

Model # :WBB537009

MPN #: BMSY-400-E4-G-S

Dynamic Low Speed High Torque Hydraulic Motor SAE "A" 4 Bolt Mount 185 RPM

Product Description
The BMSY series motor adapts the advanced ROLORTORC™ gear set design with disc distribution flow and high pressure. These motors can be supplied with various options for multifunctional operations in accordance with the application requirements.

The output shaft tapered roller bearings permit high axial and radial forces offering a smooth operation during low pressure start up and high pressure operation. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system. Dual rotation-replacement crossover with Char-Lynn®104 Series.

PRICE
$625.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Torque7786 Max Torque(in.lbs.)
Port Size7/8 - 14 SAE Port in
Frame Size (Rev)24.04

Product Details

Shaft1 1/4" Parallel Key Shaft
MaterialCast Steel
Mounting GroupSAE "A" 4 Bolt Mount
DescriptionLow Speed High Torque Hydraulic Motor
Manufacturers Part NumberBMSY-400-E4-G-S
PSI2320 psi
BrandDynamic Fluid Components