Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122941

MPN #: 10291

Dynarex DynaRide™ Heavy Duty Plus Wheelchair, Elevating Leg Rest, 28"W Seat

Product Description
The DynaRide Heavy Duty Plus Wheelchairs are constructed of a heavy-duty steel frame with a dual cross bar for extra support these wheelchairs are dependable and perfect for long-term use. A long-lasting powder coated silver finish and black-padded nylon upholstery with chart pocket on the backrest makes this wheelchair convenient, attractive and easy to clean. Inclusive of detachable arms with padded arm rests tool-free adjustable elevating leg rests with padded calf pads, as well as an optional heavy duty leg rest with extra wide foot plate with padded calf pads, making them extremely versatile.

Features:
  • Powder-coated steel frame with dual-crossbar and detachable desk-length armrests
  • Black, padded, nylon upholstery
  • 24" solid rubber rear wheels feature hand rims and push-lock brakes
  • Includes built-in chart pocket
  • Tool-free, adjustable, elevating leg rest or swing-away footrests with heel loops
  • Heavy-duty leg rest with extra-wide foot plate and padded calf
  • Weight capacity 600 lb.
  • Limited Lifetime Warranty


PRICE
$829.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width35 in
Height34-5/8 in
Weight Capacity600 lbs
Weight51 lbs
Seat Width28 in
Seat Depth20 in
SizeBariatric

Product Details

TypeBariatric Wheelchair
ArmrestsDetachable Desk Arms
ColorBlack
SeriesDynaRide™
MaterialNylon Upholstery
Package Quantity1
Frame MaterialSteel
BrandDynarex