- Shuttle Extra Wide Bariatric Wheelchair with Removable padded armrests and leg rests provide extra comfort and make exiting easy
- Double cross-brace for maximum support and durability; hemi-height adjustable with a triple axle design
- Attractive gray hammertone finish and comfortable nylon upholstery
- Available with desk-length removable arms and detachable elevating leg rests
Medline Extra Wide Bariatric Wheelchair w/ Removable Desk Arms & Elevating Legrests, 28"W Seat
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$979.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 850 lbs |
| Weight | 88 lbs |
| Seat Width | 28 in |
| Seat Depth | 20 in |
| Back Height | 16 in |
Product Details
| Type | Bariatric Wheelchair |
| Armrests | Detachable Desk Arms |
| Manufacturers Part Number | MDS809850 |
| Brand | Medline |