- Dual axle - can convert to hemi
- Aluminum multi position front forks
- Height adjustable arms from 28.5" - 32.5" in 1" increments from floor to top of arm
- Flip Back Padded Desk Arms
- Heavy duty composite side panels
- Composite footplates
- Black finish
- Composite handrims
- 300 lbs. weight capacity
- 5 years side frame and crossbrace warranty
- 1 year warranty on all other components
ProBasics 2015AH Lightweight Wheelchair, 20" x 16" Seat, Flip Back Desk Arms, Elevating Legrests
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$295.95
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36 in |
| Weight Capacity | 300 lbs |
| Weight | 50.7 lbs |
| Seat Width | 20 in |
| Seat Depth | 16 in |
| Seat Height | 18 - 20 in |
| Size | Standard |
| Back Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Lightweight Wheelchair |
| Frame Color Family | Silver Vein |
| Armrests | Flip Back Desk Arms |
| Color | Black |
| Series | ProBasics |
| Footrest | Swing-away Footrests |
| Material | Steel Frame, Nylon Upholstery |
| Description | ProBasics Lightweight Wheelchair |
| Package Quantity | 1 |
| Manufacturers Part Number | 2015AH |
| Brand | ProBasics |
Warranty
| Warranty | 5 Years Frame, 1 Year Components |